44HSENK - Wway 4X4 N1 HC End PLT, NK

Eaton

  • $22.98 (Each)
  • $22.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44HSENK
Manufacturer
Eaton
Manufacturer's Part Number
44 HSENK
Description
Wway 4X4 N1 HC End PLT, NK
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479478 / 00782051479478
Weight per unit
0.442 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Resources
Images
 
 
44HSENK - Small Image
 
44HSENK - Large Image
Attachments
 
 
44HSENK - Specification Sheet
Other Links
 
 
44HSENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 N1 HC END PLT,NK
Product Type
Hinge Screw CVR Wireway, End Noko 4X4
extra long description
B-LINE 44 HSENK HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
4.0000 IN X 3.9000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 HSENK
Brand
Eaton
GTIN
00782051479478
UPC
782051479478
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.442
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilitie
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat