44HSF - Wway 4X4 Wway End Flange

Eaton

  • $20.16 (Each)
  • $20.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44HSF
Manufacturer
Eaton
Manufacturer's Part Number
44 HSF
Description
Wway 4X4 Wway End Flange
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480290 / 00782051480290
Weight per unit
0.407 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.16 (Each)
Resources
Attachments
 
 
44HSF - Specification Sheet
Images
 
 
44HSF - Large Image
Other Links
 
 
44HSF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 WWAY END FLANGE
Product Type
Hinge Screw CVR Wireway, End Flange 4X4
extra long description
B-LINE 44 HSF HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
5.7840 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 HSF
Brand
Eaton
GTIN
00782051480290
UPC
782051480290
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.407
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lig
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat