44HSLSIDE - Wway 4X4 Side Open Elb

Eaton

  • $42.68 (Each)
  • $42.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44HSLSIDE
Manufacturer
Eaton
Manufacturer's Part Number
44 HSLSIDE
Description
Wway 4X4 Side Open Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480139 / 00782051480139
Weight per unit
3.598 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.68 (Each)
Resources
Attachments
 
 
44HSLSIDE - Specification Sheet
Other Links
 
 
44HSLSIDE - Other
Images
 
 
44HSLSIDE - Small Image
 
44HSLSIDE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 SIDE OPEN ELB
Product Type
Hinge Screw CVR Wireway, Elbow 4X4
extra long description
B-LINE 44 HSLSIDE HINGE SCREW CVR W
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, side opening, NEMA 1 rated, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
4.0000 IN X 8.7530 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 HSLSIDE
Brand
Eaton
GTIN
00782051480139
UPC
782051480139
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
3.598
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat