44LSWEEP - Wway 4X4 90D N1 PNTD Sweep Elb

Eaton

  • $122.53 (Each)
  • $122.53 (Each)
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
44LSWEEP
Manufacturer
Eaton
Manufacturer's Part Number
44 L SWEEP
Description
Wway 4X4 90D N1 PNTD Sweep Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Sweep Opening, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051096880 / 00782051096880
Weight per unit
3.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.53 (Each)
Resources
Images
 
 
44LSWEEP - Small Image
 
44LSWEEP - Large Image
Attachments
 
 
44LSWEEP - Specification Sheet
Other Links
 
 
44LSWEEP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
9.41 In
Descriptions
Product Type
SC Wireway Sweep Elbow 4X4
Description
WWAY 4X4 90D N1 PNTD SWEEP ELB
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, sweep opening, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
extra long description
B-LINE 44 L SWEEP SC WIREWAY SWEEP
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
7.0900 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 L SWEEP
Brand
Eaton
GTIN
00782051096880
UPC
782051096880
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
3.543
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Bu
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44LSWEEP.
Jump To:

Similar Items

Similar items are close alternatives to 44LSWEEP, though they may not be 100% alike.

GLV SC WIREWAY SWEEP ELBOW 4X4
  • MFR Part #: 44 L SWEEPGV
  • GTIN: 00782051131031
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 44LSWEEP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44LSWEEP Eaton B-Line 00782051096880
F44G90SE nVent-Thermal Management 00783510525804
SL040490 Wiegmann 00786725391592

* All prices subject to change.

Begin Live Chat