44T - Wway 4X4 N1 PNTD SC Tee

Eaton

  • $104.30 (Each)
  • $104.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44T
Manufacturer
Eaton
Manufacturer's Part Number
44 T
Description
Wway 4X4 N1 PNTD SC Tee
Eaton B-Line Series Wireway Tee Fitting, Lay-In, Wireway Tee Fitting, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109726 / 00782051109726
Weight per unit
3.348 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.30 (Each)
Resources
Attachments
 
 
44T - Specification Sheet
Images
 
 
44T - Large Image
Other Links
 
 
44T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Product Type
SC Wireway Tee 4X4
Description
WWAY 4X4 N1 PNTD SC TEE
extra long description
B-LINE 44 T SC WIREWAY TEE 4X4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
10.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 T
Brand
Eaton
GTIN
00782051109726
UPC
782051109726
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway tee fitting
Packaging
Weight per each
3.348
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilitie
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat