46A0906240 - Cbty 6X6X240 Alu STRT LDR, 9" RNG

Eaton

  • $2808.46 (Each)
  • $2,808.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46A0906240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-06-240
Description
Cbty 6X6X240 Alu STRT LDR, 9" RNG
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011244965 / 00781011244965
Weight per unit
48.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,808.46 (Each)
Resources
Other Links
 
 
46A0906240 - Other
Specifications Sheets
 
 
46A0906240 - Specification Sheet
Images
 
 
46A0906240 - Small Image
 
46A0906240 - Small Image
 
46A0906240 - Large Image
 
46A0906240 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
20 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Aluminum Conductor Material, Made in USA, 20 ft Overall Length, Carton Package Type
Features
STRAIGHT SECTION, 5" NEMA / 6.19" OUTSIDE, 9" RUNG SPACING, 6" WIDTH, 240" (20 FT), ALUMINUM
Short Description
Tray Cable, 20 ft, Aluminum Conductor, Carton
Description
CBTY 6X6X240 ALU STRT LDR, 9" RNG
extra long description
B-LINE 46A09-06-240 46A09-06-240 ST
Additional Information
Made in USA
yes
dimensions
240.0000 IN X 6.0000 IN X 6.1900 IN
Manufacturer Information
Manufacturers Part Number
46A09-06-240
Brand
Eaton
GTIN
00781011244965
UPC
781011244965
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Package Type
Carton
Weight per each
48.04
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
UL Classified,CE,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat