46A0912240 - Cbty 6X12X240 Alu STRT LDR, 9" RNG

Eaton

  • $2476.62 (Each)
  • $2,476.62 (Each)

In-Stock: 14 available locally (San Antonio RDC, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46A0912240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-12-240
Description
Cbty 6X12X240 Alu STRT LDR, 9" RNG
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Tray Cable-Sdt-Tc Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011245023 / 00781011245023
Weight per unit
51.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,476.62 (Each)
Stock Availability
San Antonio RDC
14 (Check another store)
All Stores
239
Resources
Images
 
 
46A0912240 - Small Image
 
46A0912240 - Small Image
 
46A0912240 - Large Image
 
46A0912240 - Large Image
Other Links
 
 
46A0912240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
20 ft
Descriptions
Description
CBTY 6X12X240 ALU STRT LDR, 9" RNG
Extra Long Description
B-LINE 46A09-12-240 46A09-12-240 ST
Features
STRAIGHT SECTION, 5" NEMA / 6.19" OUTSIDE, 9" RUNG SPACING, 12" WIDTH, 240" (20 FT), ALUMINUM
Long Description
Tray Cable, Aluminum Conductor Material, Made in USA, 20 ft Overall Length, Carton Package Type
Product Type
Tray Cable
Short Description
Tray Cable, 20 ft, Aluminum Conductor, Carton
Additional Information
Dimensions
240.0000 IN X 12.0000 IN X 6.1900 IN
Made In USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
46A09-12-240
GTIN
00781011245023
UPC
781011245023
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Package Type
Carton
Weight per each
51.44
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
Standard
CE,CSA,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 239

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kenedy
1 View Store
San Antonio RDC
14 View Store

Distribution Centers

Location Stock Available
Deer Park
169 View Store
Odessa
39 View Store

A-L

Location Stock Available
Baytown
3 View Store
Carlsbad
4 View Store

M-Z

Location Stock Available
San Angelo
9 View Store

* All prices subject to change.

Begin Live Chat