483612SD - Encl 48X36X12 N4 SLD DR HC, QTR TRN LTCH

Eaton

  • $1679.74 (Each)
  • $1,679.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
483612SD
Manufacturer
Eaton
Manufacturer's Part Number
483612-SD
Description
Encl 48X36X12 N4 SLD DR HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051092110 / 00782051092110
Weight per unit
120.671 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,679.74 (Each)
Resources
Images
 
 
483612SD - Small Image
 
483612SD - Large Image
 
483612SD - Large Image
Attachments
 
 
483612SD - Specification Sheet
Other Links
 
 
483612SD - Other
 
483612SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 48.00 In Height
Descriptions
Product Type
Type 4/12 SGL Solid Door Enc, 48X36X12
extra long description
B-LINE 483612-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 48X36X12 N4 SLD DR HC,QTR TRN LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,48" height,12" length,36" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn with 3-pt latching
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 48.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
483612-SD
Brand
Eaton
GTIN
00782051092110
UPC
782051092110
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
120.671
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 50,NEMA
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat