483612SDSS4 - Encl 48X36X12 N4X SS4 HC, QTR TRN LTCH

Eaton

  • $5628.26 (Each)
  • $5,628.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
483612SDSS4
Manufacturer
Eaton
Manufacturer's Part Number
483612-SDSS4
Description
Encl 48X36X12 N4X SS4 HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051093742 / 00782051093742
Weight per unit
124.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,628.26 (Each)
Resources
Images
 
 
483612SDSS4 - Small Image
 
483612SDSS4 - Large Image
 
483612SDSS4 - Large Image
Attachments
 
 
483612SDSS4 - Specification Sheet
Other Links
 
 
483612SDSS4 - Other
 
483612SDSS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 48.00 In Height
Descriptions
Product Type
Type 4X SSL SGL-Solid Door Enc, 48X36X12
extra long description
B-LINE 483612-SDSS4 TYPE 4X SSL SGL
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 48X36X12 N4X SS4 HC,QTR TRN LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,48" height,12" length,36" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless steel,Seamless poured in-place gasket
Special Features
Stainless 1/4 turn latches
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 48.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
483612-SDSS4
Brand
Eaton
GTIN
00782051093742
UPC
782051093742
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
124.081
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial /
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat