4836P - Encl 46X34 PNL, For 48X36

Eaton

  • $300.88 (Each)
  • $300.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4836P
Manufacturer
Eaton
Manufacturer's Part Number
483616-SD
Description
Encl 46X34 PNL, For 48X36
Eaton B-Line Series Premier Series Accessories, Nema 4, White Polyester Powder Coated, Protects From Dust, Dirt and Non-Corrosive Liquids, Stainless Steel, Nema Panel Adapters, Premier Series Accessories, Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092745 / 00782051092745
Weight per unit
44.249 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.88 (Each)
Resources
Attachments
 
 
4836P - Specification Sheet
Other Links
 
 
4836P - Other
Images
 
 
4836P - Small Image
 
4836P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
34.00 In Width X 46.00 In Height
Descriptions
Description
ENCL 46X34 PNL, FOR 48X36
Product Type
Premier Series PNL 48X36
extra long description
B-LINE 4836P PREMIER SERIES PNL 48X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series premier series accessories, NEMA 4, White polyester powder coated, Protects from dust, dirt and non-corrosive liquids, Stainless steel, NEMA panel adapters, Premier series accessories, Panel
Additional Information
dimensions
34.0000 IN X 0.7500 IN X 46.0000 IN
Manufacturer Information
Manufacturers Part Number
483616-SD
Brand
Eaton
GTIN
00782051092745
UPC
782051092745
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
44.249
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildi
standard
NEMA,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat