4DNW224ZN - BLTF Nut & Washer

Eaton

  • $3.14 (Each)
  • $3.14 (Each)

  • $313.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4DNW224ZN
Manufacturer
Eaton
Manufacturer's Part Number
4DNW224ZN
Description
BLTF Nut & Washer
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Dove-Tail Slide-In Nut, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
799038583189 / 00799038583189
Weight per unit
0.153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Carton
$3.14 (Each)
Standard Packaging
$313.78 (Per 100)
Resources
Other Links
 
 
4DNW224ZN - Other
Images
 
 
4DNW224ZN - Small Image
 
4DNW224ZN - Large Image
Attachments
 
 
4DNW224ZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
0.461 IN
Width
1.575 IN
Size
1.575 IN X 1.575 IN X 0.461 IN
Descriptions
Product Type
4D Dovetail Combo Nut Washer, 1/4"-20 Thread
extra long description
B-LINE 4DNW224ZN 4D DOVETAIL COMBO
Features
The unique design of the 4Dimension strut channel nuts can be used on multiple sides of the 4Dimension strut channel, allowing for numerous designs and applications. The 4Dimension wire wing nut and the slide-In nuts can also be used with traditional strut.
Description
BLTF NUT & WASHER
Long Description
Eaton B-Line series 4Dimension strut Channel nuts, Installs with quarter turn, Steel, Dove-tail slide-in nut, Dove-tail combo nut washer, Electro-plated zinc, 400 lbs pull out strength, 300 lbs slip strength, 3/8"-16 thread size
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4DNW224ZN
GTIN
00799038583189
UPC
799038583189
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut channel nuts
Packaging
Weight per each
0.153
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat