4LBRKT - CBTC 4" WM L BRKT

Eaton B-Line Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4LBRKT
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
4 L BRKT
Description
CBTC 4" WM L BRKT
Eaton B-Line Series Flextray Bracket, Steel, 4"L Bracket
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516638148 / 00662516638148
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4LBRKT - Small Image
 
4LBRKT - Large Image
Attachments
 
 
4LBRKT - Specification Sheet
Brochures
 
 
4LBRKT - Brochure
Other Links
 
 
4LBRKT - Other
 
4LBRKT - Other
 
4LBRKT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
4 L BRKT
extra long description
B-LINE 4 L BRKT 4 L BRKT
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Description
CBTC 4" WM L BRKT
Long Description
Eaton B-Line series Flextray bracket, Steel, 4"L bracket
Additional Information
dimensions
4.0000 IN X 1.6300 IN X 7.7800 IN
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
4 L BRKT
GTIN
00662516638148
UPC
662516638148
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
BRACKET
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketData Intensive Industries and Information TechnologiesCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsGeneration - Renewable Energy - SolarUtilityCommercial / Institutional Buildings / Structures - Power Distribution and ControlsData Intensive Industries and Information Technologies - Communica
standard
UL Classified,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat