60361212 - Encl 60X36X12 N12 1DR CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60361212
Manufacturer
Eaton
Manufacturer's Part Number
603612-12
Description
Encl 60X36X12 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 60" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Large Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051804706 / 00782051804706
Weight per unit
147.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
60361212 - Small Image
 
60361212 - Large Image
Attachments
 
 
60361212 - Specification Sheet
Other Links
 
 
60361212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 60.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure, 60" height, 12" length, 36" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Large single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Product Type
Type 12 SGL-Door Enc, 60X36X12
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Description
ENCL 60X36X12 N12 1DR CH CLAMP CVR
extra long description
B-LINE 603612-12 TYPE 12 SGL-DOOR E
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 60.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
603612-12
GTIN
00782051804706
UPC
782051804706
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
147.3
Carton
1
Uses, Certifications, and Standards
nema rating
12
Mounting
EXTERNAL FEET, WALL
standard
CSA C22.2.,NEMA,UL 508A
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionDatacenters - IT Space: CI and Hype
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat