603612SD - Encl 60X36X12 N4 SLD 1/4 TRN LTCH HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
603612SD
Manufacturer
Eaton
Manufacturer's Part Number
603612-SD
Description
Encl 60X36X12 N4 SLD 1/4 TRN LTCH HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 60" Height, 36" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051092127 / 00782051092127
Weight per unit
145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 60.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure,60" height,36" length,36" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Seamless poured in-place gasket
Special Features
1/4 turn with 3-pt latching
Product Type
Type 4/12 SGL Solid Door Enc, 60X36X12
extra long description
B-LINE 603612-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 60X36X12 N4 SLD 1/4 TRN LTCH HC
Additional Information
dimensions
36.0000 IN X 36.0000 IN X 60.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
603612-SD
GTIN
00782051092127
UPC
782051092127
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
145
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat