60481012FD - Encl 60X48X10 N12 FLRMT CH, 3PT LTCH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60481012FD
Manufacturer
Eaton
Manufacturer's Part Number
604810-12FD
Description
Encl 60X48X10 N12 FLRMT CH, 3PT LTCH
Eaton B-Line Series Ground Mounted Panel Enclosure, 60" Height, 10" Length, 48" Width, Nema 12, Hinged Cover, 12FD Enclosure, Ground Mount, Large Double Door, Ground Mount Legs, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051807202 / 00782051807202
Weight per unit
313.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
60481012FD - Specification Sheet
Other Links
 
 
60481012FD - Other
Images
 
 
60481012FD - Small Image
 
60481012FD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
48.00 In Width X 10.00 In Depth X 60.00 In Height
Descriptions
Product Type
Type 12 DBL-Door Floor-Standing Enc, Less PNL, 60X48X10
extra long description
B-LINE 604810-12FD TYPE 12 DBL-DOOR
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series ground mounted panel enclosure, 60" height, 10" length, 48" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Special Features
Plated door clamps
Description
ENCL 60X48X10 N12 FLRMT CH,3PT LTCH
Additional Information
dimensions
10.0000 IN X 48.0000 IN X 60.0000 IN
Mounting Type
Ground
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
604810-12FD
GTIN
00782051807202
UPC
782051807202
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
313.8
Carton
1
Uses, Certifications, and Standards
Mounting
Floor, Leg
standard
UL 508A,CSA C22.2.,NEMA
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionRail and Rail SystemsMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat