60481212FD - Encl 60X48X12 N12 FLRMT CH, 3PT LTCH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60481212FD
Manufacturer
Eaton
Manufacturer's Part Number
604812-12FD
Description
Encl 60X48X12 N12 FLRMT CH, 3PT LTCH
Eaton B-Line Series Ground Mounted Panel Enclosure, 60" Height, 12" Length, 48" Width, Nema 12, Hinged Cover, 12FD Enclosure, Ground Mount, Large Double Door, Ground Mount Legs, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051807608 / 00782051807608
Weight per unit
329.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60481212FD - Large Image
 
60481212FD - Small Image
Attachments
 
 
60481212FD - Specification Sheet
Other Links
 
 
60481212FD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
48.00 In Width X 12.00 In Depth X 60.00 In Height
Descriptions
Description
ENCL 60X48X12 N12 FLRMT CH,3PT LTCH
Product Type
Type 12 DBL-Door Floor-Standing Enc, Less PNL, 60X48X12
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
extra long description
B-LINE 604812-12FD TYPE 12 DBL-DOOR
Special Features
Plated door clamps
Long Description
Eaton B-Line series ground mounted panel enclosure, 60" height, 12" length, 48" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Additional Information
Mounting Type
Ground
dimensions
12.0000 IN X 48.0000 IN X 60.0000 IN
Manufacturer Information
Manufacturers Part Number
604812-12FD
Brand
Eaton
GTIN
00782051807608
UPC
782051807608
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
329.7
Carton
1
Uses, Certifications, and Standards
Mounting
Floor, Leg
standard
UL 508A,NEMA,CSA C22.2.
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsRail and Rail SystemsStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat