60481612FD - Encl 60X48X16 N12 FLRMT CH, 3PT LTCH

Eaton

  • $3047.67 (Each)
  • $3,047.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60481612FD
Manufacturer
Eaton
Manufacturer's Part Number
604816-12FD
Description
Encl 60X48X16 N12 FLRMT CH, 3PT LTCH
Eaton B-Line Series Ground Mounted Panel Enclosure, 60" Height, 16" Length, 48" Width, Nema 12, Hinged Cover, 12FD Enclosure, Ground Mount, Large Double Door, Ground Mount Legs, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051808001 / 00782051808001
Weight per unit
361.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,047.67 (Each)
Resources
Attachments
 
 
60481612FD - Specification Sheet
Images
 
 
60481612FD - Large Image
Other Links
 
 
60481612FD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
48.00 In Width X 26.00 In Depth X 60.00 In Height
Descriptions
Description
ENCL 60X48X16 N12 FLRMT CH,3PT LTCH
Product Type
Type 12 DBL-Door Floor-Standing Enc, Less PNL, 60X48X16
extra long description
B-LINE 604816-12FD TYPE 12 DBL-DOOR
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series ground mounted panel enclosure, 60" height, 16" length, 48" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Special Features
Plated door clamps
Additional Information
Mounting Type
Ground
dimensions
16.0000 IN X 48.0000 IN X 60.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
604816-12FD
GTIN
00782051808001
UPC
782051808001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
361.6
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 508A,NEMA
Mounting
Floor, Leg
nema rating
12
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionWater and Wastewater Systems - Water and Wastewater Systems - OtherRail and Rail SystemsMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat