6444XSCHC - Encl 6X4X4 N4X CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6444XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
644-4XSCHC
Description
Encl 6X4X4 N4X CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 4" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051702804 / 00782051702804
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6444XSCHC - Small Image
 
6444XSCHC - Large Image
Attachments
 
 
6444XSCHC - Specification Sheet
Other Links
 
 
6444XSCHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 6X4X4
extra long description
B-LINE 644-4XSCHC TYPE 4X SSL JIC C
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Description
ENCL 6X4X4 N4X CH CLAMP CVR
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Long Description
Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 4" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 6.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
644-4XSCHC
GTIN
00782051702804
UPC
782051702804
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings /
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat