6612GRTGVNK - Wway 6X6X12 N3R GLV SC, NK

Eaton

  • $73.90 (Each)
  • $73.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6612GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6612 GRTGV NK
Description
Wway 6X6X12 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008135 / 00782051008135
Weight per unit
6.634 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.90 (Each)
Resources
Images
 
 
6612GRTGVNK - Small Image
 
6612GRTGVNK - Large Image
Attachments
 
 
6612GRTGVNK - Specification Sheet
Other Links
 
 
6612GRTGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
12.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X12 N3R GLV SC,NK
Product Type
1200 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 6612 GRTGV NK 1200 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 12" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
dimensions
12.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6612 GRTGV NK
GTIN
00782051008135
UPC
782051008135
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
6.634
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat