6612HS - Wway 6X6X12 N1 QK Conn HC

Eaton

  • $44.00 (Each)
  • $44.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6612HS
Manufacturer
Eaton
Manufacturer's Part Number
6612 HS
Description
Wway 6X6X12 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, HS Wireway, Thru Holes, 3 Top Knockouts, 3 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478013 / 00782051478013
Weight per unit
4.938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.00 (Each)
Resources
Images
 
 
6612HS - Small Image
 
6612HS - Large Image
Attachments
 
 
6612HS - Specification Sheet
Other Links
 
 
6612HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
16 Gauge Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
12.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X12 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 6X6X12
extra long description
B-LINE 6612 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 12" length, 6" width, HS wireway, Thru holes, 3 top knockouts, 3 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
12.00 In
dimensions
12.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6612 HS
Brand
Eaton
GTIN
00782051478013
UPC
782051478013
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
4.938
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat