6612HSNK - Wway 6X6X12 N1 QK Conn HC, NK

Eaton

  • $42.42 (Each)
  • $42.42 (Each)

  • $84.84 (Per 2)

In-Stock: 71 available at other locations ( find a store with stock)
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
6612HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6612 HSNK
Description
Wway 6X6X12 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 6" Height, 12" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479065 / 00782051479065
Weight per unit
4.938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.42 (Each)
Standard Packaging
$84.84 (Per 2)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
71
Resources
Attachments
 
 
6612HSNK - Specification Sheet
Other Links
 
 
6612HSNK - Other
Images
 
 
6612HSNK - Small Image
 
6612HSNK - Large Image
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
WWAY 6X6X12 N1 QK CONN HC,NK
Extra Long Description
BLN 6612 HSNK HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 6" height, 12" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 6X6X12
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6612HSNK
GTIN
00782051479065
UPC
782051479065
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
4.938
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 71

Location search:
These alternate items can be purchased instead of 6612HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 6612HSNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6612HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6612 HSNK Eaton B-Line 00782051479065
6612HSNK Eaton B-Line 00078205147905
1-66HWP E-Box 00806101012139
6612-GHC1-NK Milbank 00784572107717
F66G12 nVent-Thermal Management 00783510523404
6612GNK Unity Manufacturing 00761515102428
HS661NK Wiegmann 00786725609956

* All prices subject to change.

Begin Live Chat