6624GRTGVNK - Wway 6X6X24 N3R GLV SC, NK

Eaton

  • $105.00 (Each)
  • $105.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6624GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6624 GRTGV NK
Description
Wway 6X6X24 N3R GLV SC, NK
Light, B-Line Series, Galvanized, 16 Gauge Steel, Screw Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 5.75 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008111 / 00782051008111
Weight per unit
11.496 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.00 (Each)
Resources
Images
 
 
6624GRTGVNK - Small Image
 
6624GRTGVNK - Large Image
 
6624GRTGVNK - Large Image
Attachments
 
 
6624GRTGVNK - Specification Sheet
Other Links
 
 
6624GRTGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Overall Length
24 in
Width
6.00 In
Length
24.00 In
Height
6
Depth
6.00 In
Descriptions
Product Type
Light
Long Description
Light, B-Line Series, Galvanized, 16 Gauge Steel, Screw Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 5.75 lb
Short Description
Light, B-Line, Galvanized
Description
WWAY 6X6X24 N3R GLV SC,NK
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 6624 GRTGV NK 2400 GLV N3R S
Additional Information
Knockouts
Yes
for use with
Cable and Wire Junction;Distribution and Termination
Enclosure Type
Nema 3R
Overall Height
6 in
Overall Width
6 in
Manufacturer Information
series
B-Line
Brand
Eaton
Manufacturers Part Number
6624 GRTGV NK
GTIN
00782051008111
UPC
782051008111
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight
5.75 lb
Weight per each
11.496
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R, IP32
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structur
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat