6624HS - Wway 6X6X24 N1 QK Conn HC

Eaton

  • $58.61 (Each)
  • $58.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6624HS
Manufacturer
Eaton
Manufacturer's Part Number
6624HS
Description
Wway 6X6X24 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478037 / 00782051478037
Weight per unit
9.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.61 (Each)
Resources
Images
 
 
6624HS - Small Image
 
6624HS - Large Image
Attachments
 
 
6624HS - Specification Sheet
Other Links
 
 
6624HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
16 Gauge Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
24 in;610 mm
Height
6.00 In
Width
6.00 In
Length
24.00 In
Descriptions
Description
WWAY 6X6X24 N1 QK CONN HC
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO
Product Type
Lay-In Wireway
extra long description
B-LINE 6624 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Made in USA
yes
straight section length
24.00 In
dimensions
24.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6624HS
Brand
Eaton
GTIN
00782051478037
UPC
782051478037
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
9.95
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat