6644XSCHC - Encl 6X6X4 N4X CH Clamp CVR

Eaton

  • $352.28 (Each)
  • $352.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6644XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
664-4XSCHC
Description
Encl 6X6X4 N4X CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051702842 / 00782051702842
Weight per unit
0.6483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.28 (Each)
Resources
Images
 
 
6644XSCHC - Small Image
 
6644XSCHC - Large Image
Attachments
 
 
6644XSCHC - Specification Sheet
Other Links
 
 
6644XSCHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Description
ENCL 6X6X4 N4X CH CLAMP CVR
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 6X6X4
extra long description
B-LINE 664-4XSCHC TYPE 4X SSL JIC C
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
664-4XSCHC
Brand
Eaton
GTIN
00782051702842
UPC
782051702842
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
0.6483
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings
Mounting
EXTERNAL FEET, WALL
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat