6648GGVNK - Wway 6X6X48 N1 GLV SC, NK

Eaton

  • $107.47 (Each)
  • $107.47 (Each)
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
6648GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6648 GGV NK
Description
Wway 6X6X48 N1 GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007213 / 00782051007213
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.47 (Each)
Resources
Images
 
 
6648GGVNK - Small Image
 
6648GGVNK - Large Image
Attachments
 
 
6648GGVNK - Specification Sheet
Other Links
 
 
6648GGVNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
48.00 in
Descriptions
Description
WWAY 6X6X48 N1 GLV SC,NK
Product Type
4800 GLV SC Straight Section W/O Ko
extra long description
B-LINE 6648 GGV NK 4800 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6648 GGV NK
Brand
Eaton
GTIN
00782051007213
UPC
782051007213
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCom
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6648GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 6648GGVNK, though they may not be 100% alike.

Straight Section Layin Flat Cover Type 1 No Kos, 6X6X48, Galvanized, Steel
  • Our Part #: F66T148GV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66T148GV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.53) ·
F66T148GV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.53

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, G NK Wireway, Thru...
  • Our Part #: 6648GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.51) ·
6648GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6648GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648SW Austin Electrical Enclosures 00707353015629
6648 GGV NK Eaton B-Line 782051007213
6648GGVNK Eaton B-Line 00782051007213
4-66SW E-Box 00806101008521
6648-GSC1-NK-NP Milbank 00784572154964
F66T148GV nVent-Thermal Management 00783510884703
6648GGFL Unity Manufacturing 00761515120361
S6648GNK Wiegmann 00786725851805

* All prices subject to change.

Begin Live Chat