6648GRTGVNK - Wway 6X6X48 N3R GLV SC Trough, NK

Eaton

  • $180.35 (Each)
  • $180.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6648GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6648 GRTGV NK
Description
Wway 6X6X48 N3R GLV SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008098 / 00782051008098
Weight per unit
21.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.35 (Each)
Resources
Images
 
 
6648GRTGVNK - Small Image
 
6648GRTGVNK - Large Image
Attachments
 
 
6648GRTGVNK - Specification Sheet
Other Links
 
 
6648GRTGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
48.00 in
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X48 N3R GLV SC TROUGH,NK
Product Type
4800 GLV N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 6648 GRTGV NK 4800 GLV N3R S
Long Description
Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
6648 GRTGV NK
Brand
Eaton
GTIN
00782051008098
UPC
782051008098
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
21.22
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buil
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat