6648HS - Wway 6X6X48 N1 QK Conn HC

Eaton

  • $106.49 (Each)
  • $106.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6648HS
Manufacturer
Eaton
Manufacturer's Part Number
6648 HS
Description
Wway 6X6X48 N1 QK Conn HC
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, HS Wireway, Thru Holes, 15 Top Knockouts, 15 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478068 / 00782051478068
Weight per unit
19.979 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.49 (Each)
Resources
Images
 
 
6648HS - Small Image
 
6648HS - Large Image
Attachments
 
 
6648HS - Specification Sheet
Other Links
 
 
6648HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
48.00 in
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, 6X6X48
extra long description
B-LINE 6648 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X48 N1 QK CONN HC
Long Description
Eaton B-Line series wireway, 6" height, 48" length, 6" width, HS wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6648 HS
Brand
Eaton
GTIN
00782051478068
UPC
782051478068
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
19.979
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1, IP30
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distributio
standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat