664RTSCGVNK - Encl 6X6X4 Galv N3R W/O Ko

Eaton

  • $35.64 (Each)
  • $35.64 (Each)
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
664RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
664 RTSCGV NK
Description
Encl 6X6X4 Galv N3R W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 4" Length, 6" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008494 / 00782051008494
Weight per unit
3.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.64 (Each)
Resources
Images
 
 
664RTSCGVNK - Small Image
 
664RTSCGVNK - Large Image
Attachments
 
 
664RTSCGVNK - Specification Sheet
Other Links
 
 
664RTSCGVNK - Other
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
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
extra long description
B-LINE 664 RTSCGV NK GLV N3R SC ENC
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 6X6X4 GALV N3R W/O KO
Product Type
GLV N3R SC Enc W/O Ko 6X6X4
Long Description
Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
664 RTSCGV NK
Brand
Eaton
GTIN
00782051008494
UPC
782051008494
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
3.145
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 664RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 664RTSCGVNK, though they may not be 100% alike.

Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 ...
  • Our Part #: 664RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664 RTSC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.68) ·
664RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 664RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664-RB Austin Electrical Enclosures 00707353022160
664 RTSCGV NK Eaton B-Line 00782051008494
664RTSCGVNK Eaton B-Line 00078205100849
664RB E-Box 00806101015000
664-SC3R-NK-NP Milbank 00784572154957
664RTSCG Unity Manufacturing 00761515353035
RSC060604G Wiegmann 00786725400164

* All prices subject to change.

Begin Live Chat