664SCGVNK - Encl 6X6X4 N1 GLV SC, NK

Eaton

  • $15.21 (Each)
  • $15.21 (Each)
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
664SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
664 SCGV NK
Description
Encl 6X6X4 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.2542 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002263 / 00782051002263
Weight per unit
0.2542 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.21 (Each)
Resources
Images
 
 
664SCGVNK - Small Image
 
664SCGVNK - Large Image
 
664SCGVNK - Large Image
Attachments
 
 
664SCGVNK - Specification Sheet
Other Links
 
 
664SCGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.2542 lb
Short Description
Type 1 Screw On Enclosure, 6 x 4 x 6 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 6X6X4 N1 GLV SC,NK
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 664 SCGV NK GLV SC ENC W/O K
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
664 SCGV NK
GTIN
00782051002263
UPC
782051002263
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
0.2542 lb
Weight per each
0.2542
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 664SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 664SCGVNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASG6X6X4NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG6X6X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.35) ·
ASG6X6X4NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.35

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 664SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.86) ·
664SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 664SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664SB Austin Electrical Enclosures 00707353006122
664 SCGV NK Eaton B-Line 00782051002263
664SCGVNK Eaton B-Line 00078205100221
664SC E-Box 00806101000037
664-SC1-NK-NP Milbank 00784572108042
ASG6X6X4NK nVent-Thermal Management 00783510423001
464SCG Unity Manufacturing 00761515220313
664SCG Unity Manufacturing 00761515250129
SC060604GNK Wiegmann 00786725316366

* All prices subject to change.

Begin Live Chat