664SCNK - Encl 6X6X4 N1 PNTD SC, NK

Eaton

  • $18.41 (Each)
  • $18.41 (Each)

In-Stock: 373 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664SCNK
Manufacturer
Eaton
Manufacturer's Part Number
664 SC NK
Description
Encl 6X6X4 N1 PNTD SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.05 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051221312 / 00782051221312
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
373
Resources
Attachments
 
 
664SCNK - Specification Sheet
Images
 
 
664SCNK - Small Image
 
664SCNK - Large Image
 
664SCNK - Large Image
Other Links
 
 
664SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3.05 lb
Short Description
Type 1 Screw On Enclosure, 6 x 4 x 6 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 664 SC NK SC ENC W/O KO 6X6X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 6X6X4 N1 PNTD SC,NK
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
664 SC NK
GTIN
00782051221312
UPC
782051221312
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
3.05 lb
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat