6660HS - Wway 6X6X60 N1 QK Conn HC

Eaton

  • $115.63 (Each)
  • $115.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6660HS
Manufacturer
Eaton
Manufacturer's Part Number
6660 HS
Description
Wway 6X6X60 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 6" Height, 60" Length, 6" Width, HS Wireway, Thru Holes, 19 Top Knockouts, 19 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478075 / 00782051478075
Weight per unit
24.988 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.63 (Each)
Resources
Images
 
 
6660HS - Small Image
 
6660HS - Large Image
Attachments
 
 
6660HS - Specification Sheet
Other Links
 
 
6660HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
60.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, 6X6X60
extra long description
B-LINE 6660 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X60 N1 QK CONN HC
Long Description
Eaton B-Line series wiring trough, 6" height, 60" length, 6" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
dimensions
60.0000 IN X 6.0000 IN X 6.0000 IN
straight section length
60 In
Manufacturer Information
Manufacturers Part Number
6660 HS
Brand
Eaton
GTIN
00782051478075
UPC
782051478075
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
24.988
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat