666RTSC - Encl 6X6X6 N3R PNTD SC

Eaton

  • $37.72 (Each)
  • $37.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
666RTSC
Manufacturer
Eaton
Manufacturer's Part Number
666 RTSC
Description
Encl 6X6X6 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 3 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051340709 / 00782051340709
Weight per unit
3.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.72 (Each)
Resources
Attachments
 
 
666RTSC - Specification Sheet
Other Links
 
 
666RTSC - Other
Images
 
 
666RTSC - Small Image
 
666RTSC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Description
ENCL 6X6X6 N3R PNTD SC
Product Type
N3R SC Enc W/ Ko 6X6X6
extra long description
B-LINE 666 RTSC N3R SC ENC W/ KO 6X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 6" height, 6" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3 bottom knockouts, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 RTSC
GTIN
00782051340709
UPC
782051340709
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
3.98
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsC
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat