666RTSCGVNK - Encl 6X6X6 Galv N3R SC W/O Ko

Eaton

  • $37.72 (Each)
  • $37.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
666RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
666 RTSCGV NK
Description
Encl 6X6X6 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008753 / 00782051008753
Weight per unit
3.9769 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.72 (Each)
Resources
Images
 
 
666RTSCGVNK - Large Image
 
666RTSCGVNK - Small Image
Attachments
 
 
666RTSCGVNK - Specification Sheet
Other Links
 
 
666RTSCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
extra long description
B-LINE 666 RTSCGV NK GLV N3R SC ENC
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 6X6X6 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 6X6X6
Special Features
Rainhood,embossed mounting provisions,platedscrews
Long Description
Eaton B-Line series Type 3/3R junction boxes, 6" height, 6" length, 6" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
666 RTSCGV NK
Brand
Eaton
GTIN
00782051008753
UPC
782051008753
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
3.9769
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat