666SC - Encl 6X6X6 N1 PNTD SC

Eaton

  • $21.61 (Each)
  • $21.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
666SC
Manufacturer
Eaton
Manufacturer's Part Number
666 SC
Description
Encl 6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051221404 / 00782051221404
Weight per unit
3.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.61 (Each)
Resources
Images
 
 
666SC - Small Image
 
666SC - Large Image
 
666SC - Large Image
Attachments
 
 
666SC - Specification Sheet
Other Links
 
 
666SC - Other
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 9 Knockouts
Short Description
Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 6X6X6 N1 PNTD SC
extra long description
B-LINE 666 SC SC ENC W/ KO 6X6X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
6 in;152 mm
Knockouts
Yes
Number of Knockouts
9
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 SC
GTIN
00782051221404
UPC
782051221404
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
3.96
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,CSA C22.2.,NEMA
You must have an account to view stock levels
These alternate items can be purchased instead of 666SC.
Jump To:

Similar Items

Similar items are close alternatives to 666SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 666SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 6 ($264.18) ·
666SC - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.03

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASE6X6X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ASE6X6X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.14) ·
ASE6X6X6 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.14

Each

QTY:
Each
Add
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema ...
  • Our Part #: 666SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.61) ·
666SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.61

Each

QTY:
Each
Add
6X6X6 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teard...
  • Our Part #: 666SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.92) ·
666SC1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.92

Each

QTY:
Each
Add
GLV SC ENC W/ KO 6X6X6
  • MFR Part #: 666 SCGV
  • GTIN: 00782051001846
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 666SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666SBGK Austin Electrical Enclosures 00707353028544
666 SC Eaton B-Line 00782051221404
666SC Eaton B-Line 00078205122148
666SCPKO E-Box 00806101004639
CSKO666 Hammond Manufacturing 00623980360737
666-SC1 Milbank 00784572108189
ASE6X6X6 nVent-Thermal Management 00783510431402
666SC Unity Manufacturing 00761515221402
SC060606 Wiegmann 00786725312405
666SCE Wire Guard n/a
Add-on items are materials that you may be interested in purchasing along with 666SC.
Jump To:

Frequently Purchased Together

These items are compatible and complement 666SC, providing enhanced or expanded functionality.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STWH500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22965801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($110.65) · 2,000 Feet ($442.60) ·
THHN12STWH500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$221.30

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STGN500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22968201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($110.65) · 2,000 Feet ($442.60) ·
THHN12STGN500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$221.30

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.