6672GNK - Wway 6X6X72 N1 PNTD SC, NK

Eaton

  • $137.30 (Each)
  • $137.30 (Each)
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
6672GNK
Manufacturer
Eaton
Manufacturer's Part Number
6672 G NK
Description
Wway 6X6X72 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 72" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051103014 / 00782051103014
Weight per unit
28.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.30 (Each)
Resources
Attachments
 
 
6672GNK - Specification Sheet
Other Links
 
 
6672GNK - Other
Images
 
 
6672GNK - Large Image
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
72.00 In
Descriptions
Description
WWAY 6X6X72 N1 PNTD SC,NK
Product Type
7200 SC Straight Section W/O Ko
extra long description
B-LINE 6672 G NK 7200 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 6" height, 72" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6672 G NK
Brand
Eaton
GTIN
00782051103014
UPC
782051103014
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
28.97
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factori
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6672GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6672GNK, though they may not be 100% alike.

7200 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 6672 GGV NK
  • GTIN: 00782051007701
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6672GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672SWG Austin Electrical Enclosures 00707353022948
6672 G NK Eaton B-Line 00782051103014
6672GNK Eaton B-Line 00078205110305
6-66SWP E-Box 00806101011101
CWSC672NK Hammond Manufacturing 00623980017051
6672-GSC1-NK Milbank 00784572108295
F66T172GVP nVent-Thermal Management 00783510362294
6672GFLNK Unity Manufacturing 00761515161425
S6672NK Wiegmann 00786725354566
672NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat