66C - Wway 6X6 N1 Conn

Eaton

  • $12.16 (Each)
  • $12.16 (Each)

  • $243.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66C
Manufacturer
Eaton
Manufacturer's Part Number
66 C
Description
Wway 6X6 N1 Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109030 / 00782051109030
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.16 (Each)
Standard Packaging
$243.20 (Per 20)
Resources
Images
 
 
66C - Small Image
 
66C - Large Image
Attachments
 
 
66C - Specification Sheet
Other Links
 
 
66C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Wireway Connector 6X6
Description
WWAY 6X6 N1 CONN
extra long description
B-LINE 66 C WIREWAY CONNECTOR 6X6
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 6" X 6"
Additional Information
dimensions
6.0000 IN X 5.9300 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 C
GTIN
00782051109030
UPC
782051109030
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.52
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial /
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat