66E - Wway 6X6 N1 PNTD End PLT

Eaton

  • $8.06 (Each)
  • $8.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66E
Manufacturer
Eaton
Manufacturer's Part Number
66 E
Description
Wway 6X6 N1 PNTD End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 6 In Overall Length
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108309 / 00782051108309
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Resources
Images
 
 
66E - Large Image
 
66E - Small Image
 
66E - Large Image
Attachments
 
 
66E - Specification Sheet
Other Links
 
 
66E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
6 in;152 mm
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 6 in Overall Length
Features
Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Short Description
NEMA 1 Screw Lay-In Wireway, 6 x 6 in, End Cap No Knockout
Description
WWAY 6X6 N1 PNTD END PLT
extra long description
B-LINE 66 E SC WIREWAY END 6X6
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Made in USA
yes
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 E
GTIN
00782051108309
UPC
782051108309
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat