66GF - Wway 6X6 N1 PNTD End FLNG

Eaton

  • $25.14 (Each)
  • $25.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66GF
Manufacturer
Eaton
Manufacturer's Part Number
66GF
Description
Wway 6X6 N1 PNTD End FLNG
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted Finish, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109467 / 00782051109467
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Resources
Images
 
 
66GF - Small Image
 
66GF - Large Image
Attachments
 
 
66GF - Specification Sheet
Other Links
 
 
66GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Wireway End Flange 6X6
extra long description
B-LINE 66 GF WIREWAY END FLANGE 6X6
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6 N1 PNTD END FLNG
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1, Steel, ANSI 61 gray painted finish, 6" X 6"
Additional Information
dimensions
7.5000 IN X 7.5000 IN X 7.5000 IN
Manufacturer Information
Manufacturers Part Number
66GF
Brand
Eaton
GTIN
00782051109467
UPC
782051109467
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat