66GF - Wway 6X6 N1 PNTD End FLNG

Eaton

  • $25.89 (Each)
  • $25.89 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
66GF
Manufacturer
Eaton
Manufacturer's Part Number
66GF
Description
Wway 6X6 N1 PNTD End FLNG
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted Finish, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109467 / 00782051109467
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
66GF - Small Image
 
66GF - Large Image
Attachments
 
 
66GF - Specification Sheet
Other Links
 
 
66GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Wireway End Flange 6X6
extra long description
B-LINE 66 GF WIREWAY END FLANGE 6X6
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6 N1 PNTD END FLNG
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1, Steel, ANSI 61 gray painted finish, 6" X 6"
Additional Information
dimensions
7.5000 IN X 7.5000 IN X 7.5000 IN
Manufacturer Information
Manufacturers Part Number
66GF
Brand
Eaton
GTIN
00782051109467
UPC
782051109467
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store
Phoenix
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 66GF.
Jump To:

Similar Items

Similar items are close alternatives to 66GF, though they may not be 100% alike.

Panel Adapter Layin Painted Wireway, 6.00X6.00, Gray, Mild Steel
  • MFR Part #: F66GPA
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F66GPA - Hoffman Enclosures, Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi ...
  • MFR Part #: 66 HSF
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.84) ·
66HSF - Cooper B-Line/Cable Tray

Check local availability

Total Availability: Out of Stock

Book Price

$30.84

Each

QTY:
Each
Add
GLV WIREWAY END FLANGE 6X6
  • MFR Part #: 66 GFGV
  • GTIN: 00782051010015
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 66GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66PAG Austin Electrical Enclosures 00707353023167
66 HSF Eaton B-Line 00782051480313
66GF Eaton B-Line 00782051109467
66HSF Eaton B-Line 00078205148032
6-PA E-Box 00806101008613
CWAD6 Hammond Manufacturing 00623980262376
66GF Milbank 00784572108424
F66GPA nVent-Thermal Management 00783510524203
PA0606 Wiegmann 00786725392650

* All prices subject to change.

Begin Live Chat