66HSE - Wway 6X6 N1 HS End PLT

Eaton

  • $12.47 (Each)
  • $12.47 (Each)

  • $124.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66HSE
Manufacturer
Eaton
Manufacturer's Part Number
66 HSE
Description
Wway 6X6 N1 HS End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 6 In Overall Length
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479539 / 00782051479539
Weight per unit
0.852 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.47 (Each)
Standard Packaging
$124.70 (Per 10)
Resources
Images
 
 
66HSE - Small Image
 
66HSE - Large Image
Attachments
 
 
66HSE - Specification Sheet
Other Links
 
 
66HSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
6 in;152 mm
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 6 in Overall Length
Features
Used to terminate wireway or fitting. Shown with KO, also available without.
Short Description
NEMA 1 Hinged Lay-In Wireway, 6 x 6 in, No KO
extra long description
B-LINE 66 HSE HINGE SCREW CVR WIREW
Description
WWAY 6X6 N1 HS END PLT
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Made in USA
yes
dimensions
6.0000 IN X 5.9000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 HSE
GTIN
00782051479539
UPC
782051479539
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.852
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
UL Listed,NEMA,CSA C22.2.
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat