66HSLSIDE - Wway 6X6 90D N1 Side Open HC

Eaton

  • $64.82 (Each)
  • $64.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66HSLSIDE
Manufacturer
Eaton
Manufacturer's Part Number
66 HSLSIDE
Description
Wway 6X6 90D N1 Side Open HC
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema 1, Steel, Ansi 61 Gray Painted, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480146 / 00782051480146
Weight per unit
5.901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.82 (Each)
Resources
Images
 
 
66HSLSIDE - Small Image
 
66HSLSIDE - Large Image
Attachments
 
 
66HSLSIDE - Specification Sheet
Other Links
 
 
66HSLSIDE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6 90D N1 SIDE OPEN HC
Product Type
Hinge Screw CVR Wireway, Elbow 6X6
extra long description
B-LINE 66 HSLSIDE HINGE SCREW CVR W
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, side opening, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"
Additional Information
dimensions
6.0000 IN X 10.7530 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
66 HSLSIDE
Brand
Eaton
GTIN
00782051480146
UPC
782051480146
Taxonomies, Classifications, and Categories
Type
Wireway elbow fitting
Packaging
Weight per each
5.901
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional B
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat