66LSIDE - Wway 6X6 N1 90D SD Elb

Eaton

  • $89.18 (Each)
  • $89.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66LSIDE
Manufacturer
Eaton
Manufacturer's Part Number
66 L SIDE
Description
Wway 6X6 N1 90D SD Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema 1, Galvanized Steel, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051124125 / 00782051124125
Weight per unit
5.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.18 (Each)
Resources
Images
 
 
66LSIDE - Small Image
 
66LSIDE - Large Image
Attachments
 
 
66LSIDE - Specification Sheet
Other Links
 
 
66LSIDE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
10.09 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
SC Wireway Elbow 6X6
Description
WWAY 6X6 N1 90D SD ELB
extra long description
B-LINE 66 L SIDE SC WIREWAY ELBOW 6
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, side opening, NEMA 1, Galvanized steel, 6" X 6"
Additional Information
dimensions
10.0900 IN X 6.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
66 L SIDE
Brand
Eaton
GTIN
00782051124125
UPC
782051124125
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
5.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribut
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat