6A0690VI12 - Cbty 6X6, 90D, 12R Alu VRT Is BND

Eaton

  • $1373.53 (Each)
  • $1,373.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6A0690VI12
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-90VI12
Description
Cbty 6X6, 90D, 12R Alu VRT Is BND
Eaton B-Line Series Vertical Inside Bend, 6" H X 21.1880" W X 6" L, Aluminum, 12" Radius, 90° Angle
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206574 / 00781011206574
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,373.53 (Each)
Resources
Images
 
 
6A0690VI12 - Small Image
 
6A0690VI12 - Large Image
Attachments
 
 
6A0690VI12 - Specification Sheet
Other Links
 
 
6A0690VI12 - Other
Descriptions
Description
CBTY 6X6, 90D, 12R ALU VRT IS BND
Product Type
6A-06-90VI12 VRT I/S
extra long description
B-LINE 6A-06-90VI12 6A-06-90VI12 VR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical inside bend, 6" H x 21.1880" W x 6" L, Aluminum, 12" radius, 90° angle
Additional Information
dimensions
21.1880 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-06-90VI12
Brand
Eaton
GTIN
00781011206574
UPC
781011206574
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical inside bend
Packaging
Weight per each
8.1
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL Classified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
You must have an account to view stock levels

* All prices subject to change.