6A0690VI24 - Cbty 6X6, 90D, 24R Alu VRT Is BND

Eaton

  • $688.12 (Each)
  • $688.12 (Each)

In-Stock: 91 available at other locations ( find a store with stock)
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
6A0690VI24
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-90VI24
Description
Cbty 6X6, 90D, 24R Alu VRT Is BND
Eaton B-Line Series Vertical Inside Bend, 6" H X 33.1880" W X 6" L, Aluminum, 24" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206659 / 00781011206659
Weight per unit
12.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$688.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
91
Resources
Images
 
 
6A0690VI24 - Small Image
 
6A0690VI24 - Large Image
Other Links
 
 
6A0690VI24 - Other
Attachments
 
 
6A0690VI24 - Specification Sheet
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
CBTY 6X6, 90D, 24R ALU VRT IS BND
Extra Long Description
B-LINE 6A-06-90VI24 6A-06-90VI24 VR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical inside bend, 6" H x 33.1880" W x 6" L, Aluminum, 24" radius, 90° angle
Product Type
6A-06-90VI24 VRT I/S
Additional Information
Dimensions
33.1880 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-06-90VI24
GTIN
00781011206659
UPC
781011206659
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical inside bend
Packaging
Weight per each
12.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarDatacenters - Datacenters - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearWater and Wastewater Systems - Water and Wastewater Systems - Other
Standard
CSA,CE,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
10 View Store
Odessa
12 View Store

M-Z

Location Stock Available
Pearsall
2 View Store
Pecos
2 View Store

* All prices subject to change.

Begin Live Chat