6A06HX12 - Cbty 6X6, 12R Alu HZ Cross

Eaton

  • $1761.73 (Each)
  • $1,761.73 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6A06HX12
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-HX12
Description
Cbty 6X6, 12R Alu HZ Cross
Eaton B-Line Series Horizontal Cross, 6" H X 18" W X 6" L, Aluminum, 12" Radius
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206444 / 00781011206444
Weight per unit
13.407 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,761.73 (Each)
Resources
Images
 
 
6A06HX12 - Small Image
 
6A06HX12 - Large Image
Attachments
 
 
6A06HX12 - Specification Sheet
Other Links
 
 
6A06HX12 - Other
Descriptions
Description
CBTY 6X6, 12R ALU HZ CROSS
Long Description
Eaton B-Line series horizontal cross, 6" H x 18" W x 6" L, Aluminum, 12" radius
Product Type
6A-06-HX12 HRZ X
extra long description
B-LINE 6A-06-HX12 6A-06-HX12 HRZ X
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
18.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-06-HX12
Brand
Eaton
GTIN
00781011206444
UPC
781011206444
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Horizontal cross
Packaging
Weight per each
13.407
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - Other
standard
CSA,UL Classified,CE
You must have an account to view stock levels

* All prices subject to change.