6A1206HT12 - Cbty 6", 12-to-6 HZ RDC Tee

Eaton

  • $1304.50 (Each)
  • $1,304.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6A1206HT12
Manufacturer
Eaton
Manufacturer's Part Number
6A-12-06-HT12
Description
Cbty 6", 12-to-6 HZ RDC Tee
Eaton B-Line Series Horizontal Tee, 6" H X 21" W X 12" L, Aluminum, 12" and 6" Tray " Widths, 12" Radius
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011091255 / 00781011091255
Weight per unit
15.0779 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,304.50 (Each)
Resources
Images
 
 
6A1206HT12 - Large Image
 
6A1206HT12 - Small Image
Attachments
 
 
6A1206HT12 - Specification Sheet
Other Links
 
 
6A1206HT12 - Other
Descriptions
Description
CBTY 6", 12-TO-6 HZ RDC TEE
Long Description
Eaton B-Line series horizontal tee, 6" H x 21" W x 12" L, Aluminum, 12" and 6" Tray " Widths, 12" radius
Product Type
6A-12-06-HT12 HRZ Red T
extra long description
B-LINE 6A-12-06-HT12 6A-12-06-HT12
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
21.0000 IN X 12.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-12-06-HT12
Brand
Eaton
GTIN
00781011091255
UPC
781011091255
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
HORIZONTAL TEE
Packaging
Weight per each
15.0779
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL Classified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Gas FiredWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - Other
You must have an account to view stock levels

* All prices subject to change.