6A1290VI12 - Cbty 6X12, 90D, 12R Alu VRT Is BND

Eaton

  • $1536.12 (Each)
  • $1,536.12 (Each)
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
6A1290VI12
Manufacturer
Eaton
Manufacturer's Part Number
6A-12-90VI12
Description
Cbty 6X12, 90D, 12R Alu VRT Is BND
Eaton B-Line Series Vertical Inside Bend, 6" H X 21.1880" W X 12" L, Aluminum, 12" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011208066 / 00781011208066
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,536.12 (Each)
Resources
Images
 
 
6A1290VI12 - Small Image
 
6A1290VI12 - Large Image
Attachments
 
 
6A1290VI12 - Specification Sheet
Other Links
 
 
6A1290VI12 - Other
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
CBTY 6X12, 90D, 12R ALU VRT IS BND
Long Description
Eaton B-Line series vertical inside bend, 6" H x 21.1880" W x 12" L, Aluminum, 12" radius, 90° angle
Product Type
6A-12-90VI12 VRT I/S
extra long description
B-LINE 6A-12-90VI12 6A-12-90VI12 VR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
21.1880 IN X 12.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-12-90VI12
Brand
Eaton
GTIN
00781011208066
UPC
781011208066
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical inside bend
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - SolarDatacenters - Datacenters - OtherGeneration - Conventional Energy - Coal and Fossil FuelWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
CSA,CE,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat