6A12HT24 - Cbty 6X12, 24R Alu HZ Tee

Eaton

  • $2470.41 (Each)
  • $2,470.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A12HT24
Manufacturer
Eaton
Manufacturer's Part Number
6A-12-HT24
Description
Cbty 6X12, 24R Alu HZ Tee
Eaton B-Line Series Horizontal Tee, 6" H X 33" W X 12" L, Aluminum, 24" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011207915 / 00781011207915
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,470.41 (Each)
Resources
Images
 
 
6A12HT24 - Small Image
 
6A12HT24 - Large Image
Attachments
 
 
6A12HT24 - Specification Sheet
Other Links
 
 
6A12HT24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6A-12-HT24 HRZ T
extra long description
B-LINE 6A-12-HT24 6A-12-HT24 HRZ T
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6X12, 24R ALU HZ TEE
Long Description
Eaton B-Line series horizontal tee, 6" H x 33" W x 12" L, Aluminum, 24" radius
Additional Information
dimensions
33.0000 IN X 12.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-12-HT24
GTIN
00781011207915
UPC
781011207915
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
HORIZONTAL TEE
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL Classified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredWater and Wastewater Systems - Water and Wastewater Systems - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat