6A1890VI24 - Cbty 6X18, 90D, 24R Alu VRT Is BND

Eaton

  • $2578.94 (Each)
  • $2,578.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A1890VI24
Manufacturer
Eaton
Manufacturer's Part Number
6A-18-90VI24
Description
Cbty 6X18, 90D, 24R Alu VRT Is BND
Eaton B-Line Series Vertical Inside Bend, 6" H X 33.1880" W X 18" L, Aluminum, 24" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011208950 / 00781011208950
Weight per unit
15.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,578.94 (Each)
Resources
Other Links
 
 
6A1890VI24 - Other
Images
 
 
6A1890VI24 - Large Image
 
6A1890VI24 - Small Image
Attachments
 
 
6A1890VI24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6X18, 90D, 24R ALU VRT IS BND
Product Type
6A-18-90VI24 VRT I/S
extra long description
B-LINE 6A-18-90VI24 6A-18-90VI24 VR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical inside bend, 6" H x 33.1880" W x 18" L, Aluminum, 24" radius, 90° angle
Additional Information
dimensions
33.1880 IN X 18.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-18-90VI24
Brand
Eaton
GTIN
00781011208950
UPC
781011208950
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical inside bend
Packaging
Weight per each
15.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherGeneration - Conventional Energy - Gas FiredGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
CSA,CE,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat