6A18SR12 - Cbty 6" 18 to 12" STRT RDCR

Eaton

  • $572.73 (Each)
  • $572.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A18SR12
Manufacturer
Eaton
Manufacturer's Part Number
6A-18-SR12
Description
Cbty 6" 18 to 12" STRT RDCR
Eaton B-Line Series Straight Reducer, 6" H X 9.78" W X 18" L, Aluminum, 18" and 12" Tray " Widths
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011209346 / 00781011209346
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.73 (Each)
Resources
Images
 
 
6A18SR12 - Small Image
 
6A18SR12 - Large Image
Attachments
 
 
6A18SR12 - Specification Sheet
Other Links
 
 
6A18SR12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton B-Line series straight reducer, 6" H x 9.78" W x 18" L, Aluminum, 18" and 12" Tray " Widths
Product Type
6A-18-SR12 STR RDCR
extra long description
B-LINE 6A-18-SR12 6A-18-SR12 STR RD
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6" 18 TO 12" STRT RDCR
Additional Information
dimensions
9.7800 IN X 18.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-18-SR12
Brand
Eaton
GTIN
00781011209346
UPC
781011209346
Taxonomies, Classifications, and Categories
Type
Straight reducer
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherGeneration - Renewable Energy - SolarWater and Wastewater Systems - Water and Wastewater Systems - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat